Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Hinged Door, 3 ft x 7 ft

Husky Rack & Wire Wire Partition Hinged Door, 3 ft x 7 ft W2203000-08000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$427.94
  • Wire Room Components: Wire Partition Doors
  • Item: Hinged Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $427.94

Husky Rack & Wire #W2203000-08000 Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Hinged Door
  • Material: Steel
  • Overall Height: 8 ft
  • Overall Width: 3 ft
  • Door Height: 7 ft
  • Door Width: 3 ft
  • Gauge: 10 ga
  • Finish: Polyurethane
  • Includes: 1 ft Transom and Hardware
  • For Use With: Wireway Husky Product Only
  • Post Height: 8 ft.
  • Color: Gray
  • Door Type: Swing
  • Wire Mesh Opening Height: 2 1/2 in
  • Wire Thickness: 10 ga
  • Method of Construction: Woven
  • Mounting Hardware Included: Drive Pins/Mounting Hardware Included
  • Opening Type: Hinged
  • Overall Dimensions: 8 ft H x 36 in W x 2 in D
  • Wire Mesh Opening HxW: 2 1/2 in x 2 1/2 in
  • Component1: Hinged Door
  • Product Type: Hinged Door
  • For Maximum Door Opening Width: 3 ft
  • Component Type: Hinged Door
  • Includes Mounting Hardware: Yes
  • Wire Mesh Opening Width: 2 1/2 in
  • Compatible Brand and Series: Wireway Husky
  • Component2: Hinged Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hinged Door, Wire Partition Doors, Overall Width 3 ft, Overall Height 8 ft, Door Width 3 ft, Door Height 7 ft, 10 ga, Woven Wire, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes 1 ft Transom and Hardware

Reviews of Husky Rack & Wire #W2203000-08000