Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Line Post, 10 ft

Husky Rack & Wire Wire Partition Line Post, 10 ft 5510
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.39 /ea

Order in multiples of 8

  • Wire Room Components: Wire Partition Posts
  • Item: Post
  • Material: Steel
See full product details
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
Total: $1,115.12

Husky Rack & Wire #5510 Specifications

  • Wire Room Components: Wire Partition Posts
  • Item: Post
  • Material: Steel
  • Overall Height: 10 ft
  • Gauge: 16 ga
  • Finish: Polyurethane
  • Includes: Hardware
  • Mesh Size: 2-1/2 in x 2-1/2 in
  • Post Height: 10 ft.
  • Color: Gray
  • For Use With: Wireway Husky Product Only
  • Compatible Brand and Series: Wireway Husky
  • Post Depth: 2 1/2 in
  • Component1: Post
  • Component Type: Line Post
  • Overall Dimensions: 10 ft H
  • Product Type: Post
  • Includes Mounting Hardware: Yes
  • Component2: Post
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Post, Wire Partition Posts, Overall Height 10 ft, 16 ga, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes Hardware, Mesh Size 2-1/2 in x 2-1/2 in

Reviews of Husky Rack & Wire #5510