Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Line Post, 8 ft

Husky Rack & Wire Wire Partition Line Post, 8 ft 5508
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.79
  • Wire Room Components: Wire Partition Posts
  • Item: Post
  • Material: Steel
See full product details
This item ships free.
Total: $80.79

Husky Rack & Wire #5508 Specifications

  • Wire Room Components: Wire Partition Posts
  • Item: Post
  • Material: Steel
  • Overall Height: 8 ft
  • Gauge: 16 ga
  • Finish: Polyurethane
  • Includes: Hardware
  • Mesh Size: 2-1/2 in x 2-1/2 in
  • Post Height: 8 ft.
  • Color: Gray
  • For Use With: Wireway Husky Product Only
  • Compatible Brand and Series: Wireway Husky
  • Post Depth: 2 1/2 in
  • Overall Dimensions: 8 ft H
  • Component1: Post
  • Component Type: Line Post
  • Includes Mounting Hardware: Yes
  • Product Type: Post
  • Component2: Post
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Post, Wire Partition Posts, Overall Height 8 ft, 16 ga, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes Hardware, Mesh Size 2-1/2 in x 2-1/2 in

Reviews of Husky Rack & Wire #5508