Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Panel, 10 ft x 4 ft, Smooth

Husky Rack & Wire Wire Partition Panel, 10 ft x 4 ft, Smooth W10000-04000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$267.92
  • Wire Room Components: Wire Partition Panels
  • Item: Stackable Panel
  • Material: Steel
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $267.92

Husky Rack & Wire #W10000-04000 Specifications

  • Wire Room Components: Wire Partition Panels
  • Item: Stackable Panel
  • Material: Steel
  • Overall Height: 4 ft
  • Overall Width: 10 ft
  • Gauge: 10 ga
  • Finish: Smooth
  • Panel Height: 4.0 ft.
  • Panel Width: 120"
  • Color: Gray
  • Method of Construction: Woven
  • Component Type: Stackable Panel
  • Overall Dimensions: 4 ft H x 120 in W x 2 in D
  • Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
  • Includes Mounting Hardware: Yes
  • Wire Thickness: 3/32 in
  • Panel Style: Stackable
  • Product Type: Woven-Wire Parition Components
  • Wire Mesh Opening Width: 1 1/2 in
  • Wire Mesh Opening Height: 1 1/2 in
  • Mesh Shape: Diamond
  • Component1: Stackable
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panel, Wire Partition Panels, Overall Width 10 ft, Overall Height 4 ft, 10 ga, Woven Wire, Smooth Finish

Reviews of Husky Rack & Wire #W10000-04000