This Product is Discontinued
Husky Rack & Wire
Wire Partition Panel, 2 ft x 4 ft, PK2 (Discontinued)
- Zoro #: G6399005
- Mfr #: 2-W0204
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Panels
- Item: Stackable Panel
- Material: Steel
- Overall Height: 4 ft
- Overall Width: 2 ft
- Gauge: 10 ga
- Finish: Powder Coated
- Includes: Hardware
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Husky Rack & Wire
- MFR #2-W0204
- Zoro #G6399005
- Country of OriginUnited States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 4 ft |
Overall Width | 2 ft |
Panel Width | 24" |
Panel Height | 4.0 ft. |
Overall Dimensions | 4 ft H x 24 in W x 2 in D |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 1 1/2 in |
Details
Wire Room Components | Wire Partition Panels |
Item | Stackable Panel |
Material | Steel |
Gauge | 10 ga |
Finish | Powder Coated |
Includes | Hardware |
Color | Gray |
For Use With | Wireway Husky Product Only |
Wire Thickness | 3/32 in |
Method of Construction | Woven |
Product Type | Woven-Wire Partition Components |
Component1 | Stackable |
Panel Style | Stackable |
Mounting Hardware Included | Hardware |
Includes Mounting Hardware | Yes |
Mesh Shape | Diamond |
Wire Mesh Opening HxW | 1 1/2 in x 1 1/2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 1 1/2 in, Panel Style Stackable, Mesh Shape Diamond, Overall Height 4 ft, Overall Depth 2 in, Overall Width 24 in, Steel, Powder Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware Yes, Method of Construction Woven, Mounting Hardware Included Hardware, Compatible Brand and Series Wireway Husky, Package Quantity 2