Husky Rack & Wire
Wire Partition Panel, 3 ft x 5 ft, Smooth
- Zoro #: G2297149
- Mfr #: W03000-05000
Tap to zoom
Hover or click to zoom
$199.32
- Wire Room Components: Wire Partition Panels
- Item: Stackable Panel
- Material: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $199.32
Husky Rack & Wire #W03000-05000 Specifications
- Zoro #: G2297149
- Mfr #: W03000-05000
- Wire Room Components: Wire Partition Panels
- Item: Stackable Panel
- Material: Steel
- Overall Height: 5 ft
- Overall Width: 3 ft
- Gauge: 10 ga
- Finish: Smooth
- Panel Width: 36"
- Panel Height: 5.0 ft.
- Color: Gray
- Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
- Overall Dimensions: 5 ft H x 36 in W x 2 in D
- Component1: Stackable
- Component Type: Stackable Panel
- Product Type: Woven-Wire Parition Components
- Method of Construction: Woven
- Wire Thickness: 3/32 in
- Wire Mesh Opening Height: 1 1/2 in
- Wire Mesh Opening Width: 1 1/2 in
- Includes Mounting Hardware: Yes
- Panel Style: Stackable
- Mesh Shape: Diamond
- Country of Origin (subject to change): United States
Description
Panel, Wire Partition Panels, Overall Width 3 ft, Overall Height 5 ft, 10 ga, Woven Wire, Smooth Finish
Reviews of Husky Rack & Wire #W03000-05000
Explore more
- Husky Rack & Wire Wire Partition Panel, 4 ft x 4 ft, PK2 2-W0404
- Husky Rack & Wire Wire Partition Line Post, 8 ft 5508
- Husky Rack & Wire Wire Partition Panel, 5 ft x 4 ft, Smooth W05000-04000
- Husky Rack & Wire Wire Partition Panel, 8 ft x 5 ft, PK2 2-W0805
- Husky Rack & Wire Wire Partition Panel, 1 ft x 5 ft, Smooth W01000-05000
- Husky Rack & Wire Wire Partition Panel, 9 ft x 4 ft, Smooth W09000-04000
- Husky Rack & Wire Wire Partition Panel, 2 ft x 5 ft, Smooth W02000-05000
- Husky Rack & Wire Wire Partition Panel, 3 ft x 4 ft, PK2 2-W0304
- Versa Guard Clear Access Pair Slide Door 94"WX58"H G V-SPC85
- Wirecrafters Partition Panel, 1 ft x 4 ft, Enamel 18
- Folding Guard Single 5Ftw X 12Fth Slide Full SSF-512
- Husky Rack & Wire Wire Rooms and Partitions