Husky Rack & Wire
Wire Partition Panel, 7 ft x 5 ft, PK2
- Zoro #: G2114948
- Mfr #: 2-W0705
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Panels
- Item: Stackable Panel
- Material: Steel
- Overall Height: 5 ft
- Overall Width: 7 ft
- Gauge: 10 ga
- Finish: Powder Coated
- Includes: Hardware
$304.51
Pk of 2, $152.26/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $304.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Husky Rack & Wire #2-W0705 Specifications
- Zoro #: G2114948
- Mfr #: 2-W0705
- Wire Room Components: Wire Partition Panels
- Item: Stackable Panel
- Material: Steel
- Overall Height: 5 ft
- Overall Width: 7 ft
- Gauge: 10 ga
- Finish: Powder Coated
- Includes: Hardware
- Panel Width: 84"
- For Use With: Wireway Husky Product Only
- Color: Gray
- Panel Height: 5.0 ft.
- Wire Thickness: 3/32 in
- Method of Construction: Woven
- Overall Dimensions: 5 ft H x 84 in W x 2 in D
- Panel Style: Stackable
- Wire Mesh Opening Height: 1 1/2 in
- Mesh Shape: Diamond
- Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
- Mounting Hardware Included: Hardware
- Component1: Stackable
- Product Type: Woven-Wire Partition Components
- Includes Mounting Hardware: Yes
- Wire Mesh Opening Width: 1 1/2 in
- Compatible Brand and Series: Wireway Husky
- Component Type: Stackable Panel
- Country of Origin (subject to change): United States
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 1 1/2 in, Panel Style Stackable, Mesh Shape Diamond, Overall Height 5 ft, Overall Depth 2 in, Overall Width 84 in, Steel, Powder Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware Yes, Method of Construction Woven, Mounting Hardware Included Hardware, Compatible Brand and Series Wireway Husky, Package Quantity 2
Reviews of Husky Rack & Wire #2-W0705
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUSKY RACK & WIRE Wire Partition Sliding Door, 3 ft x 10 ft W540310
- HUSKY RACK & WIRE Wire Partition Panel, 10 ft x 5 ft, Smooth W10000-05000
- HUSKY RACK & WIRE Wire Partition Panel, 5 ft x 4 ft, PK2 2-W0504
- HUSKY RACK & WIRE Wire Partition Panel, 3 ft x 4 ft, PK2 2-W0304
- HUSKY RACK & WIRE Wire Partition Panel, 10 ft x 5 ft, PK2 2-W1005
- HUSKY RACK & WIRE Wire Partition Panel, 8 ft x 5 ft, PK2 2-W0805
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 5 Ft 19N873
- WIRECRAFTERS Partition Panel, 4 ft x 5 ft, Enamel 410
- HUSKY RACK & WIRE Wire Partition Panel, 9 ft x 4 ft, PK2 2-W0904
- WIRECRAFTERS Partition Panel, 3 ft x 4 ft, Enamel 38
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x10x10 with Roof - 2 Sides 102241
- Husky Rack & Wire Wire Rooms and Partitions