Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Panel, 8 ft x 4 ft, PK2

Husky Rack & Wire Wire Partition Panel, 8 ft x 4 ft, PK2 2-W0804
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$402.48 ($201.24/unit)
  • Wire Room Components: Wire Partition Panels
  • Item: Stackable Panel
  • Material: Steel
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $402.48

Husky Rack & Wire #2-W0804 Specifications

  • Wire Room Components: Wire Partition Panels
  • Item: Stackable Panel
  • Material: Steel
  • Overall Height: 4 ft
  • Overall Width: 8 ft
  • Gauge: 10 ga
  • Finish: Polyurethane
  • Includes: Hardware
  • Color: Gray
  • Panel Height: 4.0 ft.
  • Panel Width: 96"
  • For Use With: Wireway Husky Product Only
  • Mesh Shape: Diamond
  • Component1: Stackable
  • Panel Style: Stackable
  • Includes Mounting Hardware: Yes
  • Overall Dimensions: 4 ft H x 96 in W x 2 in D
  • Compatible Brand and Series: Wireway Husky
  • Wire Mesh Opening Width: 1 1/2 in
  • Wire Thickness: 3/32 in
  • Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
  • Component Type: Stackable Panel
  • Mounting Hardware Included: Hardware
  • Method of Construction: Woven
  • Product Type: Woven-Wire Parition Components
  • Wire Mesh Opening Height: 1 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panel, Wire Partition Panels, Overall Width 8 ft, Overall Height 4 ft, 10 ga, Woven Wire, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes Hardware, Package Quantity 2

Reviews of Husky Rack & Wire #2-W0804