Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Sliding Door, 10 x 10 ft

Husky Rack & Wire Wire Partition Sliding Door, 10 x 10 ft W541010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,320.00
  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,320.00

Husky Rack & Wire #W541010 Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Steel
  • Overall Height: 10 ft
  • Overall Width: 10 ft
  • Door Height: 10 ft
  • Door Width: 10 ft
  • Gauge: 10 ga
  • Finish: Polyurethane
  • Includes: Hardware
  • Color: Gray
  • Door Type: Sliding
  • For Use With: Wireway Husky Product Only
  • Mounting Hardware Included: Drive Pins/Mounting Hardware Included
  • Compatible Brand and Series: Wireway Husky
  • Includes Mounting Hardware: Yes
  • Wire Mesh Opening Width: 2 1/2 in
  • Wire Thickness: 10 ga
  • For Maximum Door Opening Width: 10 ft
  • Overall Dimensions: 10 ft H x 120 in W x 2 in D
  • Method of Construction: Woven
  • Opening Type: Sliding
  • Wire Mesh Opening HxW: 2 1/2 in x 2 1/2 in
  • Component Type: Sliding Door
  • Product Type: Slide Door
  • Wire Mesh Opening Height: 2 1/2 in
  • Component1: Sliding Door
  • Component2: Sliding Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sliding Door, Wire Partition Doors, Overall Width 10 ft, Overall Height 10 ft, Door Width 10 ft, Door Height 10 ft, 10 ga, Woven Wire, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes Hardware

Reviews of Husky Rack & Wire #W541010