Skip to Main Content
customer-service Help

Wire Partition Sliding Door, 4 ft x 10 ft

Husky Rack & Wire Wire Partition Sliding Door, 4 ft x 10 ft W5404000-10000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$712.47
  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Woven Wire
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $712.47

Husky Rack & Wire #W5404000-10000 Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Woven Wire
  • Overall Height: 10 ft
  • Overall Width: 4 ft
  • Door Height: 10 ft
  • Door Width: 4 ft
  • Gauge: 10 ga
  • Finish: Polyurethane
  • Includes: Hardware
  • For Use With: Wireway Husky Product Only
  • Color: Gray
  • Door Type: Sliding
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sliding Door, Wire Partition Doors, Overall Width 4 ft, Overall Height 10 ft, Door Width 4 ft, Door Height 10 ft, 10 ga, Woven Wire, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes Hardware

Reviews of Husky Rack & Wire #W5404000-10000