Skip to Main Content
customer-service Help
Husky Rack & Wire

Wire Partition Sliding Door, 8 ft x 8 ft

Husky Rack & Wire Wire Partition Sliding Door, 8 ft x 8 ft W540808
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,179.76
  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $1,179.76

Husky Rack & Wire #W540808 Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Steel
  • Overall Height: 8 ft
  • Overall Width: 8 ft
  • Door Height: 8 ft
  • Door Width: 8 ft
  • Gauge: 10 ga
  • Finish: Polyurethane
  • Includes: Hardware
  • For Use With: Wireway Husky Product Only
  • Color: Gray
  • Door Type: Sliding
  • Wire Thickness: 10 ga
  • Wire Mesh Opening HxW: 2 1/2 in x 2 1/2 in
  • Overall Dimensions: 8 ft H x 96 in W x 2 in D
  • Opening Type: Sliding
  • Wire Mesh Opening Width: 2 1/2 in
  • Mounting Hardware Included: Drive Pins/Mounting Hardware Included
  • Component1: Sliding Door
  • Product Type: Slide Door
  • Method of Construction: Woven
  • Wire Mesh Opening Height: 2 1/2 in
  • Compatible Brand and Series: Wireway Husky
  • Includes Mounting Hardware: Yes
  • Component Type: Sliding Door
  • For Maximum Door Opening Width: 8 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sliding Door, Wire Partition Doors, Overall Width 8 ft, Overall Height 8 ft, Door Width 8 ft, Door Height 8 ft, 10 ga, Woven Wire, Polyurethane Finish, Color Gray, For Use With Wireway Husky Product Only, Includes Hardware

Reviews of Husky Rack & Wire #W540808