Welded Upright Frame, 36 D x 120 H, Gray

HUSKY| Zoro #: G0370255| Mfr #: LU18360120

$534.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370255 Mfr #: LU18360120
Material: steelColor: Gray
Footplates: 4" x 4-1/4"Standards: RMI
Overall Width: 3"Overall Height: 120"
Mounting: FloorLoad Capacity: 19, 380 lb.
Overall Depth: 36"Item: Upright Frame
Includes: 3 x 1-5/8" PostFinish: Polyurethane
Country of Origin (subject to change): United States

Product Description

Welded Upright Frame, Overall Depth 36 In., Overall Height 120 In., Load Capacity 19,380 lb., Material Steel, Gray, Finish Polyurethane, Footplates 4 x 4-1/4 In., Mounting Floor, Standards RMI
Save 15%. Sign up for Z-mail.