Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Duct Tool, Rubber, 2-13/64" L

  • Zoro #: G0505347
  • Mfr #: 590428801

$17.27

  • Width: 1-1/2"
  • Item: Air Duct Tool
  • For Vacuum Type: Shop Vacuum
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Husqvarna #590428801 Specifications

  • Zoro #: G0505347
  • Mfr #: 590428801
Width: 1-1/2" Item: Air Duct Tool
For Vacuum Type: Shop Vacuum Length: 2-13/64"
Diameter: 1-1/2" Attachment Product Grouping: Air Duct Tools
Fits Vacuum Models: W70P For Hose Diameter: 1-1/2"
Material: Rubber Depth: 4"
Fits Vacuum Brand: Pullman-Holt Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Duct Tools, For Hose Diameter 1-1/2 In., Material Rubber, Length 2-13/64 In., Width 1-1/2 In., Depth 4 In., Diameter 1-1/2 In., For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P

Reviews of Husqvarna #590428801