STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Core Bit Extension, 1-1/4 Thread, 12 In L

HUSQVARNA| Zoro #: G2319816| Mfr #: T-420012

$137.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity:
For Use With:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319816 Mfr #: T-420012
Package Quantity: For Use With:
Item: Length: 12"
Country of Origin (subject to change): United States

Description

Core Bit Extension, 1-1/4 Thread X 12 In Long, For Use With Diamond Coring Bits

Reviews