Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crevice Tool, Plastic, 12-59/64" L

  • Zoro #: G0508086
  • Mfr #: 590428201

$8.91

  • Depth: 1-1/2"
  • Diameter: 1-1/2"
  • For Hose Diameter: 1-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Husqvarna #590428201 Specifications

  • Zoro #: G0508086
  • Mfr #: 590428201
Depth: 1-1/2" Diameter: 1-1/2"
For Hose Diameter: 1-1/2" Item: Crevice Tool
Fits Vacuum Brand: Pullman-Holt Fits Vacuum Models: W70P
Material: Plastic Width: 2-1/2"
Length: 12-59/64" Attachment Product Grouping: Crevice Tools
For Vacuum Type: Shop Vacuum Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Crevice Tools, For Hose Diameter 1-1/2 In., Material Plastic, Length 12-59/64 In., Width 2-1/2 In., Depth 1-1/2 In., Diameter 1-1/2 In., For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P

Reviews of Husqvarna #590428201