This item is Discontinued.

Husqvarna Cut-Off Saw, 2-Cycle Gasoline, Wet/Dry Cut K760

Cut-Off Saw, 2-Cycle Gasoline, Wet/Dry Cut (Discontinued)

  • Mfr # K760
  • Zoro # G2745635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K760
Zoro #
G2745635
UPC #
805544696128
Country of Origin
Sweden

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Length
25 in
Width
10 in
Depth of Cut
5"
Height
17 in

Details

Item
Power Cutter
Cutting Type
Wet/Dry
Item - Handheld Concrete Saws
Handheld Concrete Saw
Engine Brand
Husqvarna
Motor Type
2-Stroke Engine
Tool Weight
21.4 lb
HP
5.0
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Fuel Tank Capacity
37.0 oz
Application
Asphalt, Block, Brick, Concrete, Cutting Stone, Masonry, Metal, Rebar, Wet or Dry With Correct Blade
Standards
EPA
Includes
T Wrench
Max. RPM
5400
Features
50 To 1 Fuel Mixture, Active Air Filtration(TM), Centrifugal Air Cleaning In Three Stages, Dust Sealed Starter, Poly V Belt, Spindle Lock
Engine Displacement
74cc
Corded/Cordless
Cordless

Description

Power Cutter, Blade Dia. 14 in, Arbor Size 1 in, Cutting Type Wet/Dry, Tool Weight 21.4 lb, Includes T Wrench, Features 50 To 1 Fuel Mixture, Active Air Filtration(TM), Centrifugal Air Cleaning In Three Stages, Dust Sealed Starter, Poly V Belt, Spindle Lock, Standards EPA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.