Diamond Saw Blade, Masonry, 12 in. Dia.

HUSQVARNA| Zoro #: G2410755| Mfr #: GH10-12

$286.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410755 Mfr #: GH10-12
Application: AsphaltItem: Diamond Saw Blade
Max. RPM: 6300Diamond Knockout: No
Grade: BetterPlate Thickness: 0.130"
Cutting Depth: 3-5/8"Blade Dia.: 12"
Rim Type: SegmentedCutting Type: Wet/Dry
Primary Saw Application: MasonryArbor Hole: 1"
Country of Origin (subject to change): United States

Product Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet/Dry, Rim Type Segmented, Blade Dia. 12 In., Cutting Depth 3-5/8 In., Max. RPM 6300, Arbor Hole 1 In., Diamond Knockout No, Application Asphalt, Grade Better, For Use With Hand Held Cut Off Saws, Plate Thickness 0.130 In.

Product Reviews

Save 15%. Sign up for Z-mail.