Diamond Saw Blade, Masonry, 12 in. Dia.

HUSQVARNA| Zoro #: G0338082| Mfr #: EH5-12

$104.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338082 Mfr #: EH5-12
Item: Diamond Saw BladeMax. RPM: 6300
Diamond Knockout: NoGrade: Better
Primary Saw Application: MasonryArbor Hole: 1"
Plate Thickness: 0.130"Cutting Depth: 4"
Blade Dia.: 12"Rim Type: Segmented
Cutting Type: Wet/DryCountry of Origin (subject to change): United States

Product Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet/Dry, Rim Type Segmented, Blade Dia. 12 In., Cutting Depth 4 In., Max. RPM 6300, Arbor Hole 1 In., Diamond Knockout No, Application Concrete, Masonry, Stone, Grade Better, For Use With Hand Held Cut Off Saws, Plate Thickness 0.130 In.

Product Reviews

Save 15%. Sign up for Z-mail.