KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamond Saw Blade, Masonry, 14 in. Dia.

HUSQVARNA| Zoro #: G1785174| Mfr #: Black500VR-14

$434.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 14"
Rim Type: Segmented
Item: Diamond Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785174 Mfr #: Black500VR-14
Blade Dia.: 14"Rim Type: Segmented
Item: Diamond Saw BladeFor Use With: Walk-Behind Saws
Max. RPM: 4365Primary Saw Application: Demolition
Diamond Knockout: NoArbor Hole: 1"
Plate Thickness: 0.130"Cutting Type: Wet
Application: AsphaltGrade: Good
Cutting Depth: 4-5/8"Country of Origin (subject to change): United States

Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet, Rim Type Segmented, Blade Dia. 14 In., Cutting Depth 5 In., Max. RPM 4365, Arbor Hole 1 In., Diamond Knockout No, Application Asphalt, Grade Standard, For Use With Walk-Behind Saws, Plate Thickness 0.130 In.

Reviews