JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Diamond Saw Blade, Masonry, 14 in. Dia.

HUSQVARNA| Zoro #: G0996511| Mfr #: HS10-14

$376.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996511 Mfr #: HS10-14
Application: AsphaltItem: Diamond Saw Blade
Max. RPM: 5460Diamond Knockout: No
Grade: BetterCutting Depth: 5"
Blade Dia.: 14"Rim Type: Segmented
Cutting Type: Wet/DryPrimary Saw Application: Masonry
Arbor Hole: 1", 20mmPlate Thickness: 0.130"
Country of Origin (subject to change): United States

Product Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet/Dry, Rim Type Segmented, Blade Dia. 14 In., Cutting Depth 4-5/8 In., Max. RPM 5460, Arbor Hole 1 In., Diamond Knockout No, Application Asphalt, Grade Better, For Use With Hand Held Cut Off Saws, Plate Thickness 0.130 In.

Product Reviews

Save 15%. Sign up for Z-mail.