Diamond Saw Blade, Masonry, 16 in. Dia.

HUSQVARNA| Zoro #: G0736267| Mfr #: HS5-16

$311.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736267 Mfr #: HS5-16
Application: Concrete, Masonry, StoneItem: Diamond Saw Blade
Max. RPM: 4725Diamond Knockout: No
Grade: BetterPrimary Saw Application: Masonry
Arbor Hole: 1"Plate Thickness: 0.140"
Cutting Depth: 5-5/8"Blade Dia.: 16"
Rim Type: SegmentedCutting Type: Wet/Dry
Country of Origin (subject to change): United States

Product Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet/Dry, Rim Type Segmented, Blade Dia. 16 In., Cutting Depth 5-5/8 In., Max. RPM 4725, Arbor Hole 1 In., Diamond Knockout No, Application Concrete, Masonry, Stone, Grade Better, For Use With Hand Held Cut Off Saws, Plate Thickness 0.140 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.