Husqvarna
Diamond Saw Blade, Masonry, 16 in. Dia.
- Zoro #: G4927623
- Mfr #: Vari-Cut S45 16
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Concrete, Tile
- For Use With Saw Type: Power Cutters, Small Flat Saws
- Blade Dia.: 16 in
- Arbor Size: 1 in
- Arbor Shape: Round
- Cutting Type: Wet/Dry
- Rim Type: Segmented
- For Use On Concrete Type: Reinforced
$184.80
Subtotal: $184.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Husqvarna #VARI-CUT S45 16 Specifications
- Zoro #: G4927623
- Mfr #: Vari-Cut S45 16
- UPC #: 805544743365
- Materials Cut: Concrete, Tile
- For Use With Saw Type: Power Cutters, Small Flat Saws
- Blade Dia.: 16 in
- Arbor Size: 1 in
- Arbor Shape: Round
- Cutting Type: Wet/Dry
- Rim Type: Segmented
- For Use On Concrete Type: Reinforced
- Max. Blade Speed: 4,725 RPM
- Cutting Depth: 6"
- Arbor Hole: 1", 20mm
- Primary Saw Application: Demolition
- Grade: Good
- Application: Concrete, Masonry, Stone
- Diamond Knockout: No
- Plate Thickness: 0.13 in
- Item: Diamond Saw Blade
- Max. RPM: 4725
- For Use With: Power Cutters, Small Flat Saws
- Max. Saw Power: 20 hp
- Series: Vari-Cut
- Cut Width: 0.125 in
- Blade Material: Diamond
- Max. Cutting Depth: 6 in
- Blade Type: Segmented Rim
- Country of Origin (subject to change): Sweden
Description
Diamond Saw Blade, Vari-Cut Series, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,725 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Materials Cut Concrete, Tile, For Use On Concrete Type Reinforced, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Husqvarna #VARI-CUT S45 16
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. Banner Black 500 B-R
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 574362302
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting F 910C 20
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. TACTI-CUT T 4.5
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. Blue200B-20
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type Superlok Porcelain+7
- DIAMOND VANTAGE Tile Cutting Diamond Blade 0806APWX4
- FRESH CUT 8" X .100 PURPLE FRESH CUT P8100
- NORTON DOOR CONTROLS SAW BLADE TURBO RIM 7"" 07660702787
- PARAGON DIAMOND TOOLS 36 x 250 LYFC Wall Saw Blade WS-36-250
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type Vari-Cut Turbo 10
- Husqvarna Power Saw Blades