Diamond Saw Blade, Masonry, 18 in. Dia.

HUSQVARNA| Zoro #: G2393675| Mfr #: Black500VR-18

$269.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 18"Max. RPM: 3395Arbor Hole: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393675 Mfr #: Black500VR-18
Blade Dia.: 18"Max. RPM: 3395
Arbor Hole: 1"Cutting Depth: 6-5/8"
Application: AsphaltRim Type: Segmented
Cutting Type: WetPlate Thickness: 0.130"
Diamond Knockout: NoItem: Diamond Saw Blade
Primary Saw Application: DemolitionGrade: Good
Country of Origin (subject to change): United States

Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet, Rim Type Segmented, Blade Dia. 18 In., Cutting Depth 6-5/8 In., Max. RPM 3395, Arbor Hole 1 In., Diamond Knockout No, Application Asphalt, Grade Standard, For Use With Walk-Behind Saws, Plate Thickness 0.130 In.

Reviews