Diamond Saw Blade, Masonry, 18 in. Dia.

HUSQVARNA| Zoro #: G0805235| Mfr #: Blue250V-18

$266.52 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Concrete
For Use With: Walk-Behind Saws
Item: Diamond Saw Blade
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0805235 Mfr #: Blue250V-18
Diamond Knockout: NoApplication: Concrete
Item: Diamond Saw BladeMax. RPM: 3395
Grade: GoodPrimary Saw Application: Demolition
Blade Dia.: 18"Arbor Hole: 1"
Plate Thickness: 0.130"Cutting Depth: 6-5/8"
Rim Type: SegmentedCutting Type: Wet
Country of Origin (subject to change): United States

Product Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet, Rim Type Segmented, Blade Dia. 18 In., Cutting Depth 6-5/8 In., Max. RPM 3395, Arbor Hole 1 In., Diamond Knockout No, Application Cured Concrete, Grade Standard, For Use With Walk-Behind Saws, Plate Thickness 0.130 In.

Product Reviews