KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamond Saw Blade, Masonry, 20 in. Dia.

HUSQVARNA| Zoro #: G2274431| Mfr #: Blue250V-20

$595.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 20"
Rim Type: Segmented
Item: Diamond Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274431 Mfr #: Blue250V-20
Blade Dia.: 20"Rim Type: Segmented
Item: Diamond Saw BladeFor Use With: Walk-Behind Saws
Max. RPM: 3055Primary Saw Application: Demolition
Diamond Knockout: NoArbor Hole: 1"
Plate Thickness: 0.130"Cutting Type: Wet
Application: ConcreteGrade: Good
Cutting Depth: 7-5/8"Country of Origin (subject to change): United States

Description

Diamond Saw Blade, Primary Saw Application Masonry, Cutting Type Wet, Rim Type Segmented, Blade Dia. 20 In., Cutting Depth 7-5/8 In., Max. RPM 3055, Arbor Hole 1 In., Diamond Knockout No, Application Cured Concrete, Grade Standard, For Use With Walk-Behind Saws, Plate Thickness 0.130 In.

Reviews