Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
- Zoro #: G9535149
- Mfr #: Vanguard HS5-12
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Brick
- For Use With Saw Type: Power Cutters, Small Flat Saws
- Blade Dia.: 12 in
- Arbor Size: 1 in
- Arbor Shape: Round
- Cutting Type: Wet/Dry
- Rim Type: Segmented
- For Use On Concrete Type: Medium Aggregate
$137.99
Subtotal: $137.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. Vari-Cut S45 12
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. VH10 14
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. TACTI-CUT S 4.5
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. Vari-Cut S65 18
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. VCM-14
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type FLX 230 18
- HUSQVARNA Diamond Saw Blade, Demolition, 16" dia. QH-5 16
- HUSQVARNA 16 in. QHS-RR Yellow Abrasive Metal Cutting Blade NXS
- HUSQVARNA Diamond Saw Blade TACTI-CUT S50 Plus 14
- PARAGON DIAMOND TOOLS 26'' x .185 x 1''DP Rail & Structural Steel Blade RRS-26
- NORTON ABRASIVES Grind Wheel 4.5X1/4X7/8 66252843607
- Husqvarna Diamond Saw Blades