Shop Alternate Products
This Product is Discontinued
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type (Discontinued)
Mfr # Vanguard HS8-16
Zoro # G9205616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Concrete, Masonry
- For Use With Saw Type Masonry Saws
- Blade Dia. 16 in
- Arbor Size 1 in
- Arbor Shape Round