Husqvarna

Double Convex Diamond Tool, 20 Grit, PK3

Husqvarna Double Convex Diamond Tool, 20 Grit, PK3 ELITE GRIND G1443 D
Hover or click to zoom Tap to zoom
Key Features
  • Item: Double Convex Diamond Tool
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Number of Pieces: 3
  • Application: Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces
  • Max. RPM: 1,720 RPM
  • Drum Size: 18 in
  • Disc Dia. (In.): 16 in
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
See full product details
$273.02
Pk of 3, $91.01/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Husqvarna #ELITE GRIND G1443 D Specifications

  • Item: Double Convex Diamond Tool
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Number of Pieces: 3
  • Application: Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces
  • Max. RPM: 1,720 RPM
  • Drum Size: 18 in
  • Disc Dia. (In.): 16 in
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Grit: 20
  • Includes: (3) Grinding Segments
  • Product Type: Double Convex Diamond Tool
  • Bond Hardness: Medium
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • Optimal Performance for Material: Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
  • Maximum Speed: 1,720 RPM
  • Good Performance for Material: Medium Concrete
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Optimal Floor Type: Glue, Paint and Epoxy
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Number of Segments: 2
  • Material Application: Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
  • Disc Diameter: 16 in
  • Abrasive Grit: 20
  • Cutting Edge Shape: Rectangle
  • Country of Origin (subject to change): China

Description

Double Convex Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),20 Grit,Max. RPM 1720,Application Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Restrictions and Compliance

  • Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Husqvarna #ELITE GRIND G1443 D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.