Husqvarna

Double Convex Diamond Tool, 20 Grit, PK3

Husqvarna Double Convex Diamond Tool, 20 Grit, PK3 ELITE GRIND G1483 D
Hover or click to zoom Tap to zoom
Key Features
  • Item: Double Convex Diamond Tool
  • Max. RPM: 1,720 RPM
  • Number of Pieces: 3
  • Drum Size: 18 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Grit: 20
  • Application: Very Hard Removal of Abrasive Concrete, Natural Stone and Terrazzo Surfaces
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
See full product details
$326.18
Pk of 3, $108.73/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Husqvarna #ELITE GRIND G1483 D Specifications

  • Item: Double Convex Diamond Tool
  • Max. RPM: 1,720 RPM
  • Number of Pieces: 3
  • Drum Size: 18 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Grit: 20
  • Application: Very Hard Removal of Abrasive Concrete, Natural Stone and Terrazzo Surfaces
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Disc Dia. (In.): 16 in
  • Includes: (3) Grinding Segments
  • Bond Hardness: Extra Hard
  • Optimal Floor Type: Concrete
  • Disc Diameter: 16 in
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • Material Application: Soft Concrete, Paint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Vinyl Glues
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Good Performance for Material: Soft Concrete, Porous Ceramic Glues
  • Product Type: Double Convex Diamond Tool
  • Optimal Performance for Material: Rain Damaged Concrete
  • Maximum Speed: 1,720 RPM
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Number of Segments: 1
  • Abrasive Grit: 20
  • Cutting Edge Shape: Rectangle
  • Country of Origin (subject to change): China

Description

Double Convex Diamond Tool, Material Application Soft Concrete, Paint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Vinyl Glues, Optimal Performance for Material Rain Damaged Concrete, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 20, Color Blue

Reviews of Husqvarna #ELITE GRIND G1483 D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.