Husqvarna

Double Ripple Top Cap Cutter, PK3

Husqvarna Double Ripple Top Cap Cutter, PK3 587522508
Hover or click to zoom Tap to zoom
$308.00
pkg. of 3 ($102.67/ea)
  • Item: Double Ripple Top Cap Cutter
  • Disc Dia. (In.): 16 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Drum Size: 18 in
  • Max. RPM: 1,720 RPM
  • Application: Alternating Hard and Soft Bond for Aggressive Removal of Hard Troweled Cap on Concrete Floors
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 530, PG 680, PG 680 RC, PG 820, PG 820 RC
See full product details
This item ships free.

Total: $308.00

Husqvarna #587522508 Specifications

  • Item: Double Ripple Top Cap Cutter
  • Disc Dia. (In.): 16 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Drum Size: 18 in
  • Max. RPM: 1,720 RPM
  • Application: Alternating Hard and Soft Bond for Aggressive Removal of Hard Troweled Cap on Concrete Floors
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 530, PG 680, PG 680 RC, PG 820, PG 820 RC
  • Grit: 30
  • Number of Segments: 2
  • Optimal Performance for Material: Semipolished Concrete
  • Material Application: Semipolished Concrete
  • Maximum Speed: 1,720 RPM
  • For Tool Type: Coating Removal Tool
  • Product Type: Coating Removal Tool
  • Disc Diameter: 16 in
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 530, PG 680, PG 680 RC, PG 820, PG 820 RC
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 45RM33
  • Optimal Floor Type: Concrete
  • Abrasive Grit: 30
  • Cutting Edge Shape: Ripple Top
  • Country of Origin (subject to change): United States

Description

Double Ripple Top Cap Cutter,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),30 Grit,Max. RPM 1720,Application Alternating Hard and Soft Bond for Aggressive Removal of Hard Troweled Cap on Concrete Floors,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #587522508