Husqvarna

Double Round Diamond Tool, 50 Grit, PK3

Husqvarna Double Round Diamond Tool, 50 Grit, PK3 G 645 D
Hover or click to zoom Tap to zoom
$141.08
pkg. of 3 ($47.03/ea)
  • Item: Double Round Diamond Tool
  • Max. RPM: 1,720 RPM
  • Number of Pieces: 3
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Application: Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces
  • Drum Size: 18 in
  • Disc Dia. (In.): 16 in
  • For Use With: PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
See full product details
This item ships free.

Total: $141.08

Husqvarna #G 645 D Specifications

  • Item: Double Round Diamond Tool
  • Max. RPM: 1,720 RPM
  • Number of Pieces: 3
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Application: Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces
  • Drum Size: 18 in
  • Disc Dia. (In.): 16 in
  • For Use With: PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
  • Grit: 50
  • Includes: (3) Grinding Segments
  • Maximum Speed: 1,720 RPM
  • Optimal Performance for Material: Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
  • Good Performance for Material: Soft Concrete
  • Bond Hardness: Medium
  • Compatible with Manufacturer Part Number: PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Material Application: Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues
  • Number of Segments: 2
  • Product Type: Double Round Diamond Tool
  • Compatible with Grainger Part Number: 18G382, 18G402, 33UD60, 45RM33
  • Disc Diameter: 16 in
  • Optimal Floor Type: Concrete, Glue, Paint and Epoxy
  • Abrasive Grit: 50
  • Cutting Edge Shape: Round
  • Country of Origin (subject to change): China

Description

Double Round Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),50 Grit,Max. RPM 1720,Application Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #G 645 D