This item is Discontinued.

Husqvarna Dry Coring Bit, 1 1/2 In, 10 In D, 5/8-11 Dri-1.5

Dry Coring Bit, 1 1/2 In, 10 In D, 5/8-11 (Discontinued)

  • Mfr # Dri-1.5
  • Zoro # G0468447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Dri-1.5
Zoro #
G0468447
UPC #
805544688383
Country of Origin
United States

Dimensions

Bit Dia.
1 1/2 in
Drilling Depth
10 in
Overall Length
10 in
Thread Size
5/8-11
Size (In.)
1-1/2
Drilling Length (In.)
10

Details

Item
Core Bit
Core Bit Cutter Material
Diamond
Wet or Dry Application
Dry
For Use With
Mfr. No. DM230
Application
Lightweight Brick And Block

Description

Core Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.