Shop Alternate Products
This Product is Discontinued
Husqvarna
Dry Coring Bit, 2 1/2 In, 10 In D, 5/8-11 (Discontinued)
Mfr # Dri 2.5
Zoro # G1373802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Core Bit Cutter Material Diamond
- Bit Dia. 2-1/2"
- Drilling Depth 10"
- Overall Length 10"
- Thread Size 5/8-11