Dry Coring Bit, 3 In, 10 In D, 5/8-11

HUSQVARNA| Zoro #: G0448725| Mfr #: Dri-3

$149.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size (In.): 3Overall Length: 10"Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448725 Mfr #: Dri-3
Size (In.): 3Overall Length: 10"
Thread Size: 5/8-11Application: Lightweight Brick And Block
For Use With: Mfr. No. DM230Item: Core Bit
Drilling Length (In.): 10Country of Origin (subject to change): United States

Description

Dry Coring Bit, Size 3 In, Drilling Length 10 In, Thread Size 5/8-11, Lightweight Brick And Block, For Use With G2287643 Or Any Dry Coring Rig With 5/8-11 Mount

Reviews