KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Coring Bit, 6 In, 10 In D, 5/8-11

HUSQVARNA| Zoro #: G0313774| Mfr #: Dri-6

$219.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size (In.): 6
Item: Core Bit
Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313774 Mfr #: Dri-6
Size (In.): 6Item: Core Bit
Thread Size: 5/8-11For Use With: Mfr. No. DM230
Overall Length: 10"Application: Lightweight Brick And Block
Drilling Length (In.): 10Country of Origin (subject to change): United States

Description

Dry Coring Bit, Size 6 In, Drilling Length 10 In, Thread Size 5/8-11, Lightweight Brick And Block, For Use With G2287643 Or Any Dry Coring Rig With 5/8-11 Mount

Reviews