Husqvarna
Dust Extractor, Electric, 3.2 Motor HP
- Zoro #: G9200801
- Mfr #: S26120V
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Total: $2,661.00
Husqvarna #S26120V Specifications
- Zoro #: G9200801
- Mfr #: S26120V
- Item: Dust Extractor
- Type: Electric
- Max. Flow (CFM): 236
- dBA: 74
- Solenoid Amps: 20
- Min. Air Flow (CFM): 117
- Overall Width: 22 in
- Motor Phase: 1
- Motor Hz: 60
- Motor HP: 3.2 hp
- Solenoid Phase: 1
- Overall Depth: 30 in
- Fabric Area: 18 sq ft
- Solenoid Hz: 60
- Overall Height: 62 in
- Motor Amps: 20.0 A
- Weight: 137 lb
- Motor Voltage: 120
- Static Pressure Range: 0-100 WC
- Solenoid Voltage: 120
- Collection Type: Bag
- Compatible Product Type: Early Entry Saw Soff-Cut 150, PG 280, PG 450
- Sound Level: 74 dBA
- Features: Efficient Filtration System
- Current: 20 A
- Horsepower: 3 1/4 hp
- Hose Diameter: 2 in
- Overall Length: 29 3/4 in
- Pickup Type: Dry
- Power Source: Corded
- Filter Efficiency: 99.99% at 0.3 microns
- OSHA Table 1 Compliant: OSHA Table 1 Compliant
- Number of HEPA Filters Included: 2
- Tool Weight: 104 lb
- Filtration Type: HEPA
- Water Lift: 90 in
- Kit Contents: (1) 2.5 in x 25 ft Hose, (1) Wand and Floor Tool
- Country of Origin (subject to change): China
Description
Dust Extractor, Electric, 236, 236, 0-100 WC, 18 sq ft, 120, 60, 20, 1, 3.2 hp, 120, 60, 20.0 A, 1, 22 in, 62 in, 30 in, 137 lb, 74