Husqvarna
Floor Grinder Weight Kit, For PG 690
- Zoro #: G004410499
- Mfr #: 597788901
Key Features
- Item: Floor Grinder Weight Kit
- For Use With: PG 690, PG 830
- Product Type: Floor Grinder Weight Kit
- Chemical Application: Not Available
- Number of Segments: Not Available
- For Tool Type: Not Available
- Maximum Speed: Not Available
- Style: Not Available
$2,634.28
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Ships from United States
Subtotal: $2,634.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Husqvarna #597788901 Specifications
- Zoro #: G004410499
- Mfr #: 597788901
- UPC #: 805544477741
- Item: Floor Grinder Weight Kit
- For Use With: PG 690, PG 830
- Product Type: Floor Grinder Weight Kit
- Chemical Application: Not Available
- Number of Segments: Not Available
- For Tool Type: Not Available
- Maximum Speed: Not Available
- Style: Not Available
- Compatible with Manufacturer Part Number: PG 690, PG 830
- Abrasive Grit: Not Available
- Overall Width: Not Available
- Overall Length: Not Available
- Bond Hardness: Not Available
- Chemical Volume: Not Available
- Good Performance for Material: Not Available
- Material: Not Available
- Attachment Type: Not Available
- Material Application: Not Available
- Optimal Performance for Material: Not Available
- Compatible with Grainger Part Number: Not Available
- Cutting Edge Shape: Not Available
- Disc Diameter: Not Available
- Country of Origin (subject to change): Bulgaria
Description
Floor Grinder Weight Kit, Material Application Not Available, Optimal Performance for Material Not Available, Product Type Floor Grinder Weight Kit, For Use With PG 690, PG 830, Disc Diameter Not Available, Number of Segments Not Available, Abrasive Grit Not Available, Color Not Available, Rotation Not Available, Maximum Speed Not Available, Cutting Edge Shape Not Available, Application Not Available, Attachment Type Not Available, Bond Hardness Not Available, Chemical Application Not Available
Reviews of Husqvarna #597788901
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUSQVARNA Polishing Pads, 3000 Grit, 5 In P 1248
- HUSQVARNA Rubber Skirt 574272002
- HUSQVARNA Double Hexagonal Diamond Tool, 30Grit, PK3 G 644 D
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 ELITE GRIND G1446 S
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In 596901307
- HUSQVARNA Ceramic Polishing Pads, 50 Grit 577317001
- HUSQVARNA Floor Grinder Light Kit, For PG 690 597925201
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 Elite Grind G1423 S
- MONTECCHIO Diamond Abrasive, Double Button Metal, 60 Grit/Soft Floor HG2Y60SF
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp PG 510 480V
- HUSQVARNA Redilock Diamond Disc Holder, 11 In 522677301
- Husqvarna Grinders & Accessories