Husqvarna

Floor Treatment, 1 gal. Drum Size

Husqvarna Floor Treatment, 1 gal. Drum Size 579273603
Hover or click to zoom Tap to zoom
$408.15
  • Item: Floor Treatment
  • Dia. (In.): 24 in
  • Max. RPM: 980 RPM
  • Disc Dia. (In.): 24 in
  • Number of Pieces: 1
  • Application: For Concrete Floor Polishing
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • For Use With: Floor Polishers
See full product details
This item ships free.

Total: $408.15

Husqvarna #579273603 Specifications

  • Item: Floor Treatment
  • Dia. (In.): 24 in
  • Max. RPM: 980 RPM
  • Disc Dia. (In.): 24 in
  • Number of Pieces: 1
  • Application: For Concrete Floor Polishing
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • For Use With: Floor Polishers
  • Drum Size: 1 gal
  • Chemical Volume: 1 gal, 5 L
  • Material: Potassium Silicate
  • Product Type: Floor Treatment
  • Material Application: Concrete
  • Maximum Speed: 980 RPM
  • Optimal Floor Type: Concrete
  • Optimal Performance for Material: Hard Concrete, Semipolished Concrete
  • For Tool Type: HiPERFLOOR System
  • Country of Origin (subject to change): United States

Description

Floor Treatment,For Use With Floor Polishers,Drum Size 1 gal.,Disc Dia. (In.) 24,Rotation Clockwise (CW) / Counter Clockwise (CCW),Dia. (In.) 24,Max. RPM 980,Application For Concrete Floor Polishing,Number of Pieces 1

Reviews of Husqvarna #579273603