Husqvarna

Polishing Pad, 3" Dia., 2000 Max. RPM

Husqvarna Polishing Pad, 3" Dia., 2000 Max. RPM P1282
Hover or click to zoom Tap to zoom
  • Item: Resin Bond Polishing Pad
  • For Use With: PG 830, PG 690, PG 540, PG 450
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Application: For Concrete Floor Polishing
  • Dia. (In.): 3 in
  • Max. RPM: 2,000 RPM
  • Drum Size: 1 gal
  • Number of Pieces: 1
See full product details
$29.41
Orders over $75 ship free.

Subtotal: $29.41

Husqvarna #P1282 Specifications

  • Item: Resin Bond Polishing Pad
  • For Use With: PG 830, PG 690, PG 540, PG 450
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Application: For Concrete Floor Polishing
  • Dia. (In.): 3 in
  • Max. RPM: 2,000 RPM
  • Drum Size: 1 gal
  • Number of Pieces: 1
  • Grit: 50
  • Disc Dia. (In.): 3 in
  • Product Type: Polishing Pads
  • Compatible with Grainger Part Number: 33UD60
  • Compatible with Manufacturer Part Number: PG 450, PG 540, PG 690, PG 830
  • Disc Diameter: 3 in
  • Material Application: Concrete
  • Maximum Speed: 2,000 RPM
  • Optimal Performance for Material: Concrete
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Overall Width: 3 in
  • Material: Resin
  • Number of Segments: 8
  • Optimal Floor Type: Concrete
  • Abrasive Grit: 50
  • Cutting Edge Shape: Round
  • Country of Origin (subject to change): Bulgaria

Description

Polishing Pad,For Use With PG 450, PG 530, PG 680, PG 820,Drum Size 1 gal.,Disc Dia. (In.) 3,Rotation Clockwise (CW) / Counter Clockwise (CCW),50 Grit,Dia. (In.) 3,Max. RPM 2000,Application For Concrete Floor Polishing,Number of Pieces 1

Reviews of Husqvarna #P1282