Power Cutter, 2-Cycle Gasoline, Wet Cut

HUSQVARNA| Zoro #: G1821294| Mfr #: K760 CUT N BREAK

$1,928.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821294 Mfr #: K760 CUT N BREAK
Engine Brand: HusqvarnaArbor Size: 1"
Application: Use On Window And Door Openings, Cutting Pipes In PipeTrenchesIncludes: Wet Cutting Kit, One Set of Blades And A Breaking Tool
Features: Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM), EasyStartTool Weight: 22.3 lb.
Engine Displacement: 71ccMotor Type: 2-Cycle Gasoline
Max. RPM: 4875Fuel Tank Capacity: 24.0 oz.
Width: 10-1/4"Length: 32-1/2"
Item: Power CutterDepth of Cut: 2-3/4"
HP: 4.8Blade Dia.: 9"
Height: 14-1/2"Cutting Type: Wet
Country of Origin (subject to change): Sweden

Product Description

Power Cutter, Cutting Type Wet, Blade Dia. 9 In., Arbor Size 1 In., Depth of Cut 2-3/4 In., Max. RPM 4875, HP 4.8, Motor Type 2-Cycle Gasoline, Engine Displacement 71cc, Engine Brand Husqvarna, Fuel Tank Capacity 24.0 oz., Tool Weight 22.3 lb., Length 32-1/2 In., Width 10-1/4 In., Height 14-1/2 In., Application Use On Window And Door Openings, Cutting Pipes In PipeTrenches, Features Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM), EasyStart

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
Save 15%. Sign up for Z-mail.