SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rescue Saw, 2-Cycle Gasoline, Wet/Dry Cut

HUSQVARNA| Zoro #: G1988463| Mfr #: K760R

$1387.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Arbor Size: 1"Fuel Tank Capacity: 30.4 oz.Max. RPM: 4650
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988463 Mfr #: K760R
Arbor Size: 1"Fuel Tank Capacity: 30.4 oz.
Max. RPM: 4650Height: 14"
Includes: -HP: 5
Application: Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct BladeCutting Type: Wet/Dry
Engine Displacement: 74ccBlade Dia.: 12"
Tool Weight: 20.7 lb.Item: Rescue Saw
Length: 25"Depth of Cut: 4"
Width: 8"Features: Dual Charge, Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM)
Engine Brand: HusqvarnaMotor Type: 2-Cycle Gasoline
Country of Origin (subject to change): Sweden

Description

Rescue Saw, Cutting Type Wet/Dry, Blade Dia. 12 In., Arbor Size 1 In., Depth of Cut 4 In., Max. RPM 4650, HP 5, Motor Type 2-Cycle Gasoline, Engine Displacement 74cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz., Tool Weight 20.7 lb., Length 25 In., Width 8 In., Height 14 In., Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade, Features Dual Charge, Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM), Includes -

Restrictions and Compliance

*3: Hazardous material

Reviews