Husqvarna
Resin Bond Polishing Pads, 3,000 Grit
- Zoro #: G5793103
- Mfr #: P1158
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Resin Bond Polishing Pad
- For Use With: PG 280, PG 400, PG 530, PG 680, PG 820
- Number of Pieces: 1
- Optimal Performance for Material: Medium Concrete
- Optimal Floor Type: Concrete
- For Tool Type: Polishing Tool
- Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 18G401
- Product Type: Polishing Tool
$35.55
Subtotal: $35.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Husqvarna #P1158 Specifications
- Zoro #: G5793103
- Mfr #: P1158
- UPC #: 805544513319
- Item: Resin Bond Polishing Pad
- For Use With: PG 280, PG 400, PG 530, PG 680, PG 820
- Number of Pieces: 1
- Optimal Performance for Material: Medium Concrete
- Optimal Floor Type: Concrete
- For Tool Type: Polishing Tool
- Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 18G401
- Product Type: Polishing Tool
- Number of Segments: 8
- Material Application: Calcerous Stone, Concrete, Terrazzo
- Maximum Speed: 2,000 RPM
- Overall Width: 76 mm
- Good Performance for Material: Hard Concrete, Soft Concrete
- Disc Diameter: 3 in
- Compatible with Manufacturer Part Number: PG 280, PG 400, PG 530, PG 680, PG 820
- Material: Resin
- Abrasive Grit: 3,000
- Cutting Edge Shape: Round
- Country of Origin (subject to change): China
Description
Resin Bond Polishing Pad, Material Application Calcerous Stone, Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Tool, For Use With PG 280, PG 400, PG 530, PG 680, PG 820, Disc Diameter 3 in, Number of Segments 8, Abrasive Grit 3,000, Color Brown, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Wet Polishing of Concrete, Terrazzo (Cementious and Resin Based) and Calcerous Stone
Reviews of Husqvarna #P1158
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 ELITE GRIND G1484 D
- HUSQVARNA Resin Holder Disc Pad-Rubber, 10.5 In 596901304
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp PG 510 480V
- HUSQVARNA Single Round Diamond Tool, 100 Grit, PK3 G627 S
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 G 674 D
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 ELITE GRIND G1443 D
- HUSQVARNA Floor Grinder Weight Kit, For PG 690 597788901
- HUSQVARNA Floor Grinder Light Kit, For PG 690 597925201
- MONTECCHIO Diamond Abrasive, Double Button Metal, 60 Grit/Hard Floor HG2C60HF
- MONTECCHIO Diamond Abrasive, 10 Segment Metal Puck, 50 Grit/Hard Floor HG10T50HF
- MONTECCHIO Diamond Abrasive, Double Button Metal, 30 Grit/Hard Floor HG2Y30HF
- Husqvarna Grinders & Accessories