customer-service Help
Husqvarna

Resin Holder Disc Pad-Hook/Loop, 9.5 In

Husqvarna Resin Holder Disc Pad-Hook/Loop, 9.5 In 587159401
Hover or click to zoom Tap to zoom
$57.47
  • Item: Replacement Hook-and-Loop
  • For Use With: PG 530
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Total: $57.47

Husqvarna #587159401 Specifications

  • Item: Replacement Hook-and-Loop
  • For Use With: PG 530
  • Number of Pieces: 1
  • Includes: Disc
  • Material Application: Concrete
  • Material: Hook-and-Loop
  • Overall Width: 9 1/2 in
  • Disc Diameter: 9 1/2 in
  • Product Type: Holder Disc
  • Compatible with Grainger Part Number: 18G389
  • Optimal Floor Type: Various Materials
  • Compatible with Manufacturer Part Number: PG 530
  • Optimal Performance for Material: Various Materials
  • Style: Resin
  • Attachment Type: Hook-and-Loop
  • Country of Origin (subject to change): China

Description

Resin Holder Disc Replacement Pad, Size 9.5 In., For Use With PG 680, Various

Reviews of Husqvarna #587159401