Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Storage & Workspace
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Power Saw Blades
      8. /
      9. Diamond Saw Blades
      10. /
      11. SAW BLADE VH5 12""
      Shop All Diamond Saw Blades
      Husqvarna

      SAW BLADE VH5 12""

      • Zoro #: G2921454
      • Mfr #: 542774462
      Hover or click to zoom Tap to zoom
      $50.69

      Subtotal: $50.69
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Husqvarna
      • MFR #
        542774462
      • Zoro #
        G2921454
      • Country of Origin
        China
      • Category Diamond Saw Blades

      Description

      Husqvarna VH5 12 in. D X 1 in. Diamond Segmented Rim Diamond Saw Blade

        Reviews of Husqvarna #542774462

        Explore more

        • HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. FLX 230 24
        • HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. QH-5 12
        • HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. Banner Black 500 B-R
        • HUSQVARNA Diamond Saw Blade, Wet Cutting Type FLX 230 18
        • HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type Vanguard HS5-12
        • HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. Vari-Cut S45 16
        • HUSQVARNA 16 in. QHS-RR Yellow Abrasive Metal Cutting Blade NXS
        • DTA Supreme Glass Blade 4" DBSG040
        • NORTON ABRASIVES Saw Blade Segmented 4.5" 07660702789
        • DSG 12" X .125 X 1" - 20MM MULTIPURPOSE WET/DRY DSG12125
        • HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type DTR5 TP 4.5
        • Husqvarna Diamond Saw Blades

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc