Husqvarna

Single Convex Diamond Tool, 120 Grit, PK3

Husqvarna Single Convex Diamond Tool, 120 Grit, PK3 ELITE GRIND G1446 S
Hover or click to zoom Tap to zoom
  • Item: Single Convex Diamond Tool
  • Application: Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Drum Size: 18 in
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Max. RPM: 1,720 RPM
  • Disc Dia. (In.): 16 in
See full product details
$178.02
pkg. of 3 ($59.34/ea)

Subtotal: $178.02

Husqvarna #ELITE GRIND G1446 S Specifications

  • Item: Single Convex Diamond Tool
  • Application: Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Drum Size: 18 in
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Max. RPM: 1,720 RPM
  • Disc Dia. (In.): 16 in
  • Grit: 100
  • Includes: (3) Grinding Segments
  • Optimal Floor Type: Glue, Paint and Epoxy
  • Optimal Performance for Material: Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Number of Segments: 1
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Good Performance for Material: Medium Concrete
  • Disc Diameter: 16 in
  • Maximum Speed: 1,720 RPM
  • Bond Hardness: Medium
  • Material Application: Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
  • Product Type: Single Convex Diamond Tool
  • Cutting Edge Shape: Round
  • Abrasive Grit: 100
  • Country of Origin (subject to change): China

Description

Single Convex Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),120 Grit,Max. RPM 1720,Application Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #ELITE GRIND G1446 S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.