Husqvarna

Single Convex Diamond Tool, 20 Grit, PK3

Husqvarna Single Convex Diamond Tool, 20 Grit, PK3 ELITE GRIND G1413 S
Hover or click to zoom Tap to zoom
$181.32
pkg. of 3 ($60.44/ea)
  • Item: Single Convex Diamond Tool
  • Drum Size: 18 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Max. RPM: 1,720 RPM
  • Grit: 20
  • Disc Dia. (In.): 16 in
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Application: Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
See full product details
This item ships free.

Total: $181.32

Husqvarna #ELITE GRIND G1413 S Specifications

  • Item: Single Convex Diamond Tool
  • Drum Size: 18 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Max. RPM: 1,720 RPM
  • Grit: 20
  • Disc Dia. (In.): 16 in
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Application: Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
  • Number of Pieces: 3
  • Includes: (3) Grinding Segments
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • Maximum Speed: 1,720 RPM
  • Material Application: Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues
  • Optimal Floor Type: Concrete
  • Bond Hardness: Extra Soft
  • Number of Segments: 1
  • Product Type: Single Convex Diamond Tool
  • Disc Diameter: 16 in
  • Optimal Performance for Material: Hard Concrete, Semipolished Concrete
  • Abrasive Grit: 20
  • Cutting Edge Shape: Rectangle
  • Country of Origin (subject to change): China

Description

Single Convex Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),20 Grit,Max. RPM 1720,Application Very Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #ELITE GRIND G1413 S