Husqvarna

Single Convex Diamond Tool, 20 Grit, PK3

Husqvarna Single Convex Diamond Tool, 20 Grit, PK3 Elite Grind G1423 S
Hover or click to zoom Tap to zoom
$152.57
pkg. of 3 ($50.86/ea)
  • Item: Single Convex Diamond Tool
  • Application: For Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle
  • Disc Dia. (In.): 7 to 16
  • Grit: 20
  • Max. RPM: 1,720 RPM
  • Includes: (3) Grinding Segments
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
See full product details
This item ships free.

Total: $152.57

Husqvarna #ELITE GRIND G1423 S Specifications

  • Item: Single Convex Diamond Tool
  • Application: For Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle
  • Disc Dia. (In.): 7 to 16
  • Grit: 20
  • Max. RPM: 1,720 RPM
  • Includes: (3) Grinding Segments
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Drum Size: 18 in
  • Bond Hardness: Soft
  • Material Application: Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy
  • Maximum Speed: 1,720 RPM
  • Disc Diameter: 16 in
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • Optimal Performance for Material: Hard Concrete
  • Good Performance for Material: Paint and Thin Epoxy, Vinyl Glues
  • Product Type: Single Convex Diamond Tool
  • Number of Segments: 1
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Optimal Floor Type: Concrete
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Abrasive Grit: 20
  • Cutting Edge Shape: Rectangle
  • Country of Origin (subject to change): China

Description

Single Convex Diamond Tool,For Use With PG 280, PG 400, PG 450, PG 530, PG 680, PG 680 RC, PG 820, PG 820 RC,Drum Size 18 In.,Disc Dia. (In.) 7 to 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),20 Grit,Max. RPM 1720,Application For Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle,Includes (3) Grinding Segments,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #ELITE GRIND G1423 S