customer-service Help
Husqvarna

Single Convex Diamond Tool, 20 Grit, PK3

Husqvarna Single Convex Diamond Tool, 20 Grit, PK3 ELITE GRIND G1473 S
Hover or click to zoom Tap to zoom
$239.41
pkg. of 3 ($79.80/ea)
  • Item: Single Convex Diamond Tool
  • Drum Size: 18 in
  • Number of Pieces: 3
See full product details
This item ships free.

Total: $239.41

Husqvarna #ELITE GRIND G1473 S Specifications

  • Item: Single Convex Diamond Tool
  • Drum Size: 18 in
  • Number of Pieces: 3
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Application: Hard Removal of Soft and Abrasive Concrete, Natural Stone and Terrazzo Surfaces
  • Grit: 20
  • Disc Dia. (In.): 16 in
  • Max. RPM: 1,720 RPM
  • Includes: (3) Grinding Segments
  • Disc Diameter: 16 in
  • Optimal Floor Type: Concrete, Glue
  • Optimal Performance for Material: Soft Concrete, Porous Ceramic Glues
  • Bond Hardness: Hard
  • Number of Segments: 1
  • Good Performance for Material: Rain Damaged Concrete
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Material Application: Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Product Type: Single Convex Diamond Tool
  • Maximum Speed: 1,720 RPM
  • Abrasive Grit: 20
  • Cutting Edge Shape: Rectangle
  • Country of Origin (subject to change): China

Description

Single Convex Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),20 Grit,Max. RPM 1720,Application Hard Removal of Soft and Abrasive Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #ELITE GRIND G1473 S