Husqvarna

Single Round Diamond Tool, 100 Grit, PK3

Husqvarna Single Round Diamond Tool, 100 Grit, PK3 G627 S
Hover or click to zoom Tap to zoom
  • Item: Single Round Diamond Tool
  • Application: Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
  • For Use With: PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
  • Number of Pieces: 3
  • Grit: 100
  • Drum Size: 18 in
  • Max. RPM: 1,720 RPM
  • Disc Dia. (In.): 16 in
See full product details
$100.20
pkg. of 3 ($33.40/ea)

Subtotal: $100.20

Husqvarna #G627 S Specifications

  • Item: Single Round Diamond Tool
  • Application: Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
  • For Use With: PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
  • Number of Pieces: 3
  • Grit: 100
  • Drum Size: 18 in
  • Max. RPM: 1,720 RPM
  • Disc Dia. (In.): 16 in
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Includes: (3) Grinding Segments
  • Optimal Floor Type: Concrete
  • Compatible with Grainger Part Number: 18G382, 18G402, 33UD60, 45RM33
  • Maximum Speed: 1,720 RPM
  • Good Performance for Material: Paint and Thin Epoxy, Vinyl Glues
  • Optimal Performance for Material: Hard Concrete
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Number of Segments: 1
  • Disc Diameter: 16 in
  • Material Application: Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
  • Bond Hardness: Soft
  • Compatible with Manufacturer Part Number: PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
  • Product Type: Single Round Diamond Tool
  • Abrasive Grit: 100
  • Cutting Edge Shape: Round
  • Country of Origin (subject to change): China

Description

Single Round Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),100 Grit,Max. RPM 1720,Application Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #G627 S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.