Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Squeegee Tool, Rubber, 14" L

  • Zoro #: G0505164
  • Mfr #: 590428501

$19.69

  • Attachment Product Grouping: Squeegees
  • Material: Rubber
  • Width: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Husqvarna #590428501 Specifications

  • Zoro #: G0505164
  • Mfr #: 590428501
Attachment Product Grouping: Squeegees Material: Rubber
Width: 1" Fits Vacuum Brand: Pullman-Holt
For Vacuum Type: Shop Vacuum Diameter: 25/32"
Item: Squeegee Tool Depth: 2"
Length: 14" Includes: (2) Blades
Fits Vacuum Models: W70P Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Squeegees, Material Rubber, Length 14 In., Width 1 In., Depth 2 In., Diameter 25/32 In., For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P, Includes (2) Blades

Reviews of Husqvarna #590428501